BOSCH REXROTH

BOSCH REXROTH Linear ball bushing unit Closed R1701 430 20

  • ERIKS:23556103
Image 1
Save to list

€305.21/ pieceexcl. VAT

€369.30incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH REXROTH
Series
R1701
Shaft diameter
30 mm
Height
70 mm
Width
87 mm
Length
69 mm
Model
Closed
Relubrication facility
Yes
With sealing
No