BOSCH REXROTH

BOSCH REXROTH Linear ball bushing unit Adjustable With sealing R1066 650 40

  • ERIKS:23551875
Image 1
Save to list

€339.64/ pieceexcl. VAT

€410.96incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH REXROTH
Series
R1066
Shaft diameter
50 mm
Height
105 mm
Width
130 mm
Length
100 mm
Model
Adjustable
Relubrication facility
No
With sealing
Yes