BOSCH REXROTH

BOSCH REXROTH Linear ball bushing unit Adjustable With sealing R1066 216 00

  • ERIKS:23551861
Image 1
Save to list

€103.01/ pieceexcl. VAT

€124.64incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH REXROTH
Series
R1066
Shaft diameter
16 mm
Height
42 mm
Width
50 mm
Length
36 mm
Model
Adjustable
Relubrication facility
No
With sealing
Yes