

€87.14/ pieceexcl. VAT
€105.44incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH REXROTH |
Series | R1066 |
Shaft diameter | 8 mm |
Height | 28 mm |
Width | 32 mm |
Length | 25 mm |
Model | Adjustable |
Relubrication facility | No |
With sealing | Yes |