

€111.45/ pieceexcl. VAT
€134.85incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH REXROTH |
Series | R1060 |
Shaft diameter | 40 mm |
Height | 90 mm |
Width | 124 mm |
Length | 67 mm |
Model | Adjustable |
Relubrication facility | No |
With sealing | Yes |