

€76.59/ pieceexcl. VAT
€92.67incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH REXROTH |
Series | R1060 |
Shaft diameter | 30 mm |
Height | 70 mm |
Width | 97 mm |
Length | 55 mm |
Model | Adjustable |
Relubrication facility | No |
With sealing | Yes |