

€44.76/ pieceexcl. VAT
€54.16incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH REXROTH |
Series | R1060 |
Shaft diameter | 12 mm |
Height | 35 mm |
Width | 55 mm |
Length | 31 mm |
Model | Adjustable |
Relubrication facility | No |
With sealing | Yes |