

€157.42/ pieceexcl. VAT
€190.48incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH REXROTH |
Series | R1036 |
Shaft diameter | 30 mm |
Height | 70 mm |
Width | 87 mm |
Length | 79 mm |
Model | Adjustable |
Relubrication facility | Yes |
With sealing | Yes |