BOSCH REXROTH

BOSCH REXROTH Linear ball bushing unit Adjustable With sealing R1036 816 20

  • ERIKS:23551638
Image 1
Save to list

€101.08/ pieceexcl. VAT

€122.31incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH REXROTH
Series
R1036
Shaft diameter
16 mm
Height
42 mm
Width
53 mm
Length
43 mm
Model
Adjustable
Relubrication facility
Yes
With sealing
Yes