BOSCH REXROTH

BOSCH REXROTH Linear ball bushing unit Adjustable With sealing R1036 630 20

  • ERIKS:23551634
Image 1
Save to list

€157.42/ pieceexcl. VAT

€190.48incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH REXROTH
Series
R1036
Shaft diameter
30 mm
Height
70 mm
Width
87 mm
Length
79 mm
Model
Adjustable
Relubrication facility
Yes
With sealing
Yes