

€86.01/ pieceexcl. VAT
€104.07incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH REXROTH |
Series | R1036 |
Shaft diameter | 10 mm |
Height | 31.5 mm |
Width | 40 mm |
Length | 36 mm |
Model | Adjustable |
Relubrication facility | Yes |
With sealing | Yes |