

€85.87/ pieceexcl. VAT
€103.90incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH REXROTH |
Series | R1028 |
Shaft diameter | 12 mm |
Height | 33 mm |
Width | 40 mm |
Length | 28 mm |
Model | Adjustable |
Relubrication facility | No |
With sealing | Yes |