BOSCH REXROTH

BOSCH REXROTH Linear ball bushing unit Adjustable With sealing Corrosion resistant R1060 240 20

  • ERIKS:23551814
Image 1
Save to list

€176.09/ pieceexcl. VAT

€213.07incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH REXROTH
Series
R1060
Shaft diameter
40 mm
Height
90 mm
Width
124 mm
Length
67 mm
Model
Adjustable
Relubrication facility
No
Corrosion resistant
Yes
With sealing
Yes