BOSCH REXROTH

BOSCH REXROTH Linear ball bushing unit Adjustable With sealing Corrosion resistant R1060 230 20

  • ERIKS:23551812
Image 1
Save to list

€116.60/ pieceexcl. VAT

€141.09incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH REXROTH
Series
R1060
Shaft diameter
30 mm
Height
70 mm
Width
97 mm
Length
55 mm
Model
Adjustable
Relubrication facility
No
Corrosion resistant
Yes
With sealing
Yes