

€214.94/ pieceexcl. VAT
€260.08incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH REXROTH |
Series | R1702 |
Shaft diameter | 20 mm |
Height | 50 mm |
Width | 60 mm |
Length | 46 mm |
Model | Adjustable |
Relubrication facility | Yes |
With sealing | No |