BOSCH REXROTH

BOSCH REXROTH Linear ball bushing unit Adjustable R1702 225 20

  • ERIKS:23556107
Image 1
Save to list

€179.41/ pieceexcl. VAT

€217.09incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH REXROTH
Series
R1702
Shaft diameter
25 mm
Height
60 mm
Width
78 mm
Length
59 mm
Model
Adjustable
Relubrication facility
Yes
With sealing
No