

€231.25/ pieceexcl. VAT
€279.81incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH REXROTH |
Series | R0671 |
Shaft diameter | 50 mm |
Outer Diameter | 75 mm |
Length | 100 mm |
Model | Open, self-aligning |
€7.46/ pieceexcl. VAT
€9.03incl. VAT
Estimated delivery date - 23/11/2026€4.58/ pieceexcl. VAT
€5.54incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 23/11/2026