

€1,033.06/ pieceexcl. VAT
€1,250.00incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH REXROTH |
Series | R0741 |
Shaft diameter | 40 mm |
Length | 151 mm |
Model | Closed |
Relubrication facility | No |
With sealing | Yes |