

€62.36/ pieceexcl. VAT
€75.46incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH REXROTH |
Series | R0740 |
Shaft diameter | 8 mm |
Length | 25 mm |
Model | Closed |
Relubrication facility | No |
With sealing | Yes |