BOSCH REXROTH

BOSCH REXROTH Linear ball bushing Closed With sealing R0672 130 40

  • ERIKS:23550544
Image 1
Save to list

€97.76/ pieceexcl. VAT

€118.29incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH REXROTH
Series
R0672
Shaft diameter
30 mm
Outer Diameter
47 mm
Length
68 mm
Model
Closed
Spare parts & accessories
Product Image

BOSCH REXROTH Elastomer seal open type 30x47x5mm R1331 730 50

  • Eriks:23552579
  • Manufacturer:R1331 730 50

€13.43/ pieceexcl. VAT

€16.25incl. VAT

Estimated delivery date - 16/11/2026