

€137.50/ pieceexcl. VAT
€166.38incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH REXROTH |
Series | R0670 |
Shaft diameter | 40 mm |
Outer Diameter | 62 mm |
Length | 80 mm |
Model | Closed, self-aligning |
€4.62/ pieceexcl. VAT
€5.59incl. VAT
Estimated delivery date - 24/11/2026€2.29/ pieceexcl. VAT
€2.77incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 24/11/2026