

€66.72/ pieceexcl. VAT
€80.73incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH REXROTH |
Series | R0670 |
Shaft diameter | 20 mm |
Outer Diameter | 32 mm |
Length | 45 mm |
Model | Closed, self-aligning |
€2.93/ pieceexcl. VAT
€3.55incl. VAT
Estimated delivery date - 24/11/2026€1.60/ pieceexcl. VAT
€1.93incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 24/11/2026