

€58.82/ pieceexcl. VAT
€71.17incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH REXROTH |
Series | R0670 |
Shaft diameter | 16 mm |
Outer Diameter | 26 mm |
Length | 36 mm |
Model | Closed, self-aligning |