

€84.22/ pieceexcl. VAT
€101.91incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH REXROTH |
Series | R0670 |
Shaft diameter | 25 mm |
Outer Diameter | 40 mm |
Length | 58 mm |
Model | Closed, self-aligning |
€3.28/ pieceexcl. VAT
€3.97incl. VAT
Estimated delivery date - 17/11/2026€1.77/ pieceexcl. VAT
€2.14incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 24/11/2026