

€47.55/ pieceexcl. VAT
€57.54incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH REXROTH |
Series | R0670 |
Shaft diameter | 12 mm |
Outer Diameter | 22 mm |
Length | 32 mm |
Model | Closed, self-aligning |
€2.73/ pieceexcl. VAT
€3.30incl. VAT
Estimated delivery date - 16/11/2026€1.45/ pieceexcl. VAT
€1.75incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 23/11/2026