

€95.84/ pieceexcl. VAT
€115.97incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH REXROTH |
Series | R0670 |
Shaft diameter | 30 mm |
Outer Diameter | 47 mm |
Length | 68 mm |
Model | Closed, self-aligning |
€3.68/ pieceexcl. VAT
€4.45incl. VAT
Estimated delivery date - 20/11/2026€2.01/ pieceexcl. VAT
€2.43incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 20/11/2026