

€43.78/ pieceexcl. VAT
€52.97incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH REXROTH |
Series | R0670 |
Shaft diameter | 10 mm |
Outer Diameter | 19 mm |
Length | 29 mm |
Model | Closed, self-aligning |
€2.66/ pieceexcl. VAT
€3.22incl. VAT
Estimated delivery date - 20/11/2026€1.45/ pieceexcl. VAT
€1.75incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 20/11/2026