

€33.80/ pieceexcl. VAT
€40.90incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH REXROTH |
Series | R0668 |
Shaft diameter | 30 mm |
Outer Diameter | 44 mm |
Length | 44 mm |
Model | Closed |
€6.01/ pieceexcl. VAT
€7.27incl. VAT
Estimated delivery date - 20/11/2026€1.81/ pieceexcl. VAT
€2.19incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 20/11/2026