

€27.35/ pieceexcl. VAT
€33.09incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH REXROTH |
Series | R0668 |
Shaft diameter | 25 mm |
Outer Diameter | 37 mm |
Length | 37 mm |
Model | Closed |
€5.30/ pieceexcl. VAT
€6.41incl. VAT
Estimated delivery date - 13/11/2026€1.40/ pieceexcl. VAT
€1.70incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 20/11/2026