

€23.64/ pieceexcl. VAT
€28.60incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH REXROTH |
Series | R0668 |
Shaft diameter | 20 mm |
Outer Diameter | 30 mm |
Length | 30 mm |
Model | Closed |
€4.78/ pieceexcl. VAT
€5.78incl. VAT
Estimated delivery date - 20/11/2026€1.32/ pieceexcl. VAT
€1.59incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 20/11/2026