

€19.38/ pieceexcl. VAT
€23.45incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH REXROTH |
Series | R0668 |
Shaft diameter | 12 mm |
Outer Diameter | 20 mm |
Length | 24 mm |
Model | Closed |
€4.31/ pieceexcl. VAT
€5.22incl. VAT
Estimated delivery date - 20/11/2026€1.23/ pieceexcl. VAT
€1.49incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 20/11/2026