

€57.05/ pieceexcl. VAT
€69.03incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH REXROTH |
Series | R0658 |
Shaft diameter | 16 mm |
Outer Diameter | 24 mm |
Length | 30 mm |
Model | Closed |
Corrosion resistant | Yes |
€3.76/ pieceexcl. VAT
€4.55incl. VAT
Estimated delivery date - 25/11/2026