

€56.12/ pieceexcl. VAT
€67.91incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH REXROTH |
Series | R0658 |
Shaft diameter | 10 mm |
Outer Diameter | 17 mm |
Length | 26 mm |
Model | Closed |
Corrosion resistant | Yes |