BOSCH REXROTH

BOSCH REXROTH Linear ball bushing Closed Corrosion resistant With sealing R0658 140 30

  • ERIKS:23550305
Image 1
Save to list

€111.45/ pieceexcl. VAT

€134.85incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH REXROTH
Series
R0658
Shaft diameter
40 mm
Outer Diameter
52 mm
Length
60 mm
Model
Closed
Corrosion resistant
Yes
Spare parts & accessories
Product Image

BOSCH REXROTH Seal 40x52x4mm R1331 840 10

  • Eriks:23552589
  • Manufacturer:R1331 840 10

€6.47/ pieceexcl. VAT

€7.83incl. VAT

Estimated delivery date - 25/11/2026