

€85.97/ pieceexcl. VAT
€104.02incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH REXROTH |
Series | R0658 |
Shaft diameter | 30 mm |
Outer Diameter | 40 mm |
Length | 50 mm |
Model | Closed |
Corrosion resistant | Yes |
€4.80/ pieceexcl. VAT
€5.81incl. VAT
Estimated delivery date - 25/11/2026