

€48.04/ pieceexcl. VAT
€58.13incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH REXROTH |
Series | R0658 |
Shaft diameter | 12 mm |
Outer Diameter | 19 mm |
Length | 28 mm |
Model | Closed |
Corrosion resistant | Yes |
€3.43/ pieceexcl. VAT
€4.15incl. VAT
Estimated delivery date - 25/11/2026