

€159.91/ pieceexcl. VAT
€193.49incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH REXROTH |
Series | R0600 |
Shaft diameter | 20 mm |
Outer Diameter | 32 mm |
Length | 45 mm |
Model | Closed |
Corrosion resistant | Yes |