

€104.97/ pieceexcl. VAT
€127.01incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH REXROTH |
Series | R0600 |
Shaft diameter | 10 mm |
Outer Diameter | 19 mm |
Length | 29 mm |
Model | Closed |
Corrosion resistant | Yes |