

€106.35/ pieceexcl. VAT
€128.68incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH REXROTH |
Series | R0600 |
Shaft diameter | 5 mm |
Outer Diameter | 12 mm |
Length | 22 mm |
Model | Closed |
Corrosion resistant | Yes |