

€86.46/ pieceexcl. VAT
€104.62incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH REXROTH |
Series | R0668 |
Shaft diameter | 40 mm |
Outer Diameter | 56 mm |
Length | 56 mm |
Model | Closed |
Corrosion resistant | Yes |
€10.83/ pieceexcl. VAT
€13.10incl. VAT
Estimated delivery date - 17/11/2026€3.76/ pieceexcl. VAT
€4.54incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 24/11/2026