

€62.60/ pieceexcl. VAT
€75.75incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH REXROTH |
Series | R0668 |
Shaft diameter | 30 mm |
Outer Diameter | 44 mm |
Length | 44 mm |
Model | Closed |
Corrosion resistant | Yes |
€8.10/ pieceexcl. VAT
€9.80incl. VAT
Estimated delivery date - 16/11/2026