

€48.00/ pieceexcl. VAT
€58.08incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH REXROTH |
Series | R0668 |
Shaft diameter | 25 mm |
Outer Diameter | 37 mm |
Length | 37 mm |
Model | Closed |
Corrosion resistant | Yes |
€6.96/ pieceexcl. VAT
€8.42incl. VAT
Estimated delivery date - 24/11/2026€2.50/ pieceexcl. VAT
€3.03incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 24/11/2026