

€41.28/ pieceexcl. VAT
€49.95incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH REXROTH |
Series | R0668 |
Shaft diameter | 20 mm |
Outer Diameter | 30 mm |
Length | 30 mm |
Model | Closed |
Corrosion resistant | Yes |
€6.10/ pieceexcl. VAT
€7.38incl. VAT
Estimated delivery date - 24/11/2026€2.27/ pieceexcl. VAT
€2.74incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 24/11/2026