

€37.42/ pieceexcl. VAT
€45.28incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH REXROTH |
Series | R0668 |
Shaft diameter | 16 mm |
Outer Diameter | 25 mm |
Length | 28 mm |
Model | Closed |
Corrosion resistant | Yes |
€5.17/ pieceexcl. VAT
€6.26incl. VAT
Estimated delivery date - 24/11/2026€2.16/ pieceexcl. VAT
€2.61incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 24/11/2026