

€33.76/ pieceexcl. VAT
€40.85incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH REXROTH |
Series | R0668 |
Shaft diameter | 12 mm |
Outer Diameter | 20 mm |
Length | 24 mm |
Model | Closed |
Corrosion resistant | Yes |
€4.95/ pieceexcl. VAT
€5.99incl. VAT
Estimated delivery date - 24/11/2026