

€140.97/ pieceexcl. VAT
€170.57incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH REXROTH |
Series | R0658 |
Shaft diameter | 50 mm |
Outer Diameter | 62 mm |
Length | 70 mm |
Model | Closed |
Corrosion resistant | Yes |
€6.69/ pieceexcl. VAT
€8.09incl. VAT
Estimated delivery date - 25/11/2026