

€107.98/ pieceexcl. VAT
€130.66incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH REXROTH |
Series | R0658 |
Shaft diameter | 40 mm |
Outer Diameter | 52 mm |
Length | 60 mm |
Model | Closed |
Corrosion resistant | Yes |
€6.47/ pieceexcl. VAT
€7.83incl. VAT
Estimated delivery date - 24/11/2026