

€67.28/ pieceexcl. VAT
€81.41incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH REXROTH |
Series | R0658 |
Shaft diameter | 25 mm |
Outer Diameter | 35 mm |
Length | 40 mm |
Model | Closed |
Corrosion resistant | Yes |
€4.42/ pieceexcl. VAT
€5.35incl. VAT
Estimated delivery date - 24/11/2026