BOSCH REXROTH

BOSCH REXROTH Linear ball bushing Closed Corrosion resistant R0658 016 30

  • ERIKS:23550268
Image 1
Save to list

€52.00/ pieceexcl. VAT

€62.92incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH REXROTH
Series
R0658
Shaft diameter
16 mm
Outer Diameter
24 mm
Length
30 mm
Model
Closed
Corrosion resistant
Yes
Spare parts & accessories
Product Image

BOSCH REXROTH Seal 16x24x3mm R1331 816 10

  • Eriks:23552585
  • Manufacturer:R1331 816 10

€3.76/ pieceexcl. VAT

€4.55incl. VAT

Estimated delivery date - 24/11/2026