

€104.60/ pieceexcl. VAT
€126.57incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH REXROTH |
Series | R0600 |
Shaft diameter | 16 mm |
Outer Diameter | 26 mm |
Length | 36 mm |
Model | Closed |
Corrosion resistant | Yes |